HQ908A6 - 120V 10A SPDT 15MIN Percentage Timer

EAG

  • $406.78 (Each)
  • $406.78 (Each)

  • $10,169.50 (Per 25)

  • $40,678.00 (Per 100)
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
HQ908A6
Manufacturer's Part Number
Description
120V 10A SPDT 15MIN Percentage Timer
Percentage Timer, 60 HZ Frequency Rating, +140°F;+60°C Maximum Operating Temperature, -10°F;-23°C Minimum Operating Temperature, Panel Mount, 146.05 MM;5.750 In Overall Length, Csa Certified;Ru Recognized;Us Ul Standards Met, 15 S to 20 H Time Range, 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
30270917479
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.78 (Each)
Carton
$10,169.50 (Per 25)
Standard Packaging
$40,678.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
82
Resources
Specifications Sheets
 
 
HQ908A6 - Specification Sheet
 
HQ908A6 - Specification Sheet
Images
 
 
HQ908A6 - Small Image
 
HQ908A6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Distribution Centers

Location Stock Available
Odessa
73 View Store

A-L

Location Stock Available
Andrews
6 View Store
Hobbs
1 View Store

M-Z

Location Stock Available
Midland
2 View Store

* All prices subject to change.

Begin Live Chat