18443 - Rhino 3/8" White Vinyl

Dymo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
18443
Manufacturer
Dymo
Manufacturer's Part Number
784-18443
Description
Rhino 3/8" White Vinyl
Vinyl Label, White, Black Legend Color, 5.5 M Length, 1/2 In Width, 178 MM Thickness
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Tape
UNSPSC
55121600 - Labels
UPC/GTIN
071701184436 / 00071701184436
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
18443 - Small Image
 
18443 - Large Image
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Legend Color
Black
Backing Material
Vinyl
Dimensions and Weight
Length
5.5 m
Width
1/2 in
Thickness
178 mm
Descriptions
Product Type
Vinyl Label
Long Description
Vinyl Label, White, Black Legend Color, 5.5 m Length, 1/2 in Width, 178 mm Thickness
Features
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces. From textured surfaces to cables and wires, vinyl labels a
Short Description
3/8" White Vinyl Label, Black Legend, Vinyl, 5.5 m L
Special Features
Moisture, Chemical, and UV Resistant
extra long description
PERMANENT ACRYLIC ADHESIVE TYPE; VINYL MATERIAL; 18 FOOT; 3/8 INCH; INDOOR, OUTDOOR, ASSETS AND BARCODING, WIRE AND CABLE, NETWORK COMPONENT APPLICATION; 178 MICROMETER THICKNESS; 1 ROLL PER BOX QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE MOISTURE, CHEMICAL AND UV RESISTANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI, ISO, OSHA
Description
RHINO 3/8" WHITE VINYL
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Additional Information
Adhesive Material
Acrylic
Text/Graphic
Graphic
Standards Met
RoHS Compliant;UL Listed 969;ANSI;OSHA
package quantity
1 CT;5 PK
Graphic Color
BLACK
Printer Type
THERMAL TRANSFER
Manufacturer Information
sub brand
DYMO
Brand
Newell (Dymo)
Manufacturers Part Number
784-18443
GTIN
00071701184436
UPC
071701184436
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Permanent Acrylic Adhesive
Packaging
Weight per each
0.1
Carton
5
Uses, Certifications, and Standards
Application
Indoor;Outdoor;Industrial
You must have an account to view stock levels
There were no add-on items found for 18443.

* All prices subject to change.