18053 - Rhino 3/8" White Heat Shrink Tubes

Dymo

  • $83.43 (Each)
  • $83.43 (Each)

  • $417.15 (Per 5)
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
18053
Manufacturer
Dymo
Manufacturer's Part Number
784-18053
Description
Rhino 3/8" White Heat Shrink Tubes
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 Psi Tensile Strength, 1.5 M Length, 3/8 In (Dia.) Width, 0.5 Mil Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
071701180537 / 00071701180537
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.43 (Each)
Carton
$417.15 (Per 5)
Resources
Images
 
 
18053 - Small Image
 
18053 - Large Image
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
Polyolefin
Voltage Rating
600 Volt
Material, Color, and Finish
Background Color
White
Legend Color
Black
Color
Black on White
Dimensions and Weight
Length
1.5 m
Width
3/8 in (Dia.)
Thickness
0.5 mil
Descriptions
Product Type
Heat Shrink Tube
Long Description
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 psi Tensile Strength, 1.5 m Length, 3/8 in (Dia.) Width, 0.5 mil Thickness
Features
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces.
Short Description
3/8" Heat Shrink Tube, Black, 1.5 m L
Special Features
Heat/Cold Resistant;UV Light Resistant;Oil Resistant;Water Resistant;Chemical Resistant
extra long description
HEAT SHRINK TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 5 FOOT; RHINO 4200 PRINTER TYPE; ROHS/REACH COMPLIANT; WIDTH 3/8 INCH; VOLTAGE RATING 600 VOLT; SHRINK RATIO 3:1; THICKNESS 0.5 MILLIMETER; TEMPERATURE RATING 257 DEG F; APPLICATION INDUSTRIAL; APPLICABLE STANDARD UL 224, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Tube Width 3/8 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Description
RHINO 3/8" WHITE HEAT SHRINK TUBES
Additional Information
Tensile Strength
1500 psi
Standards Met
RoHS Compliant;MIL-M-81531;MIL-STD-202G;SAE-DTL-23053/5;UL Listed 224
package quantity
1 CT;5 PK
Shrink Ratio
3:1
Manufacturer Information
sub brand
DYMO
Brand
Newell (Dymo)
Manufacturers Part Number
784-18053
GTIN
00071701180537
UPC
071701180537
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT
Packaging
Weight per each
0.08
Carton
5
Uses, Certifications, and Standards
Application
Industrial
Temperature Rating
257 Deg F
Approval
UL 224
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18053.
Jump To:

Similar Items

Similar items are close alternatives to 18053, though they may not be 100% alike.

BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.375" Dia...
  • Our Part #: M21375C342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M21-375-C-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.96) ·
M21375C342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat