5469 - 6-20 Conn Hi-Impact

Woodhead

  • $31.93 (Each)
  • $31.93 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5469
Manufacturer
Woodhead
Manufacturer's Part Number
5469
Description
6-20 Conn Hi-Impact
Safeway® Connector, 2 Pole/3 Wire, Nema 6-20, 250V
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788703202 / 00786788703202
Weight per unit
0.1764 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.93 (Each)
Resources
Images
 
 
5469 - Large Image
 
5469 - Large Image
Attachments
 
 
5469 - Specification Sheet
Other Links
 
 
5469 - Other
Features
Poles
2
amperage rating
20
Voltage Rating
250V
Descriptions
Product Type
6-20 Conn Hi-Impact
Description
6-20 CONN HI-IMPACT
extra long description
WOOD 5469 6-20 CONN HI-IMPACT
Long Description
Safeway® Connector, 2 Pole/3 Wire, NEMA 6-20, 250V
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
5469
GTIN
00786788703202
UPC
786788703202
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.1764
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
You must have an account to view stock levels
These alternate items can be purchased instead of 5469.
Jump To:

Cross Referenced

These items are similar to 5469 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5469NC Bryant Electric 00781786005969
5469N Eaton Wiring Devices 00040893019109
6869 Eaton Wiring Devices 00040893023571
1616C Ericson 00782862587539
HBL5469C Hubbell Wiring Device-Kellems 00783585174853
1548 Leviton 00078477848173
5469-C Leviton 00078477796047
5866BK Legrand Pass & Seymour 00785007586619
1548 Woodhead 00786788703233
5469 Woodhead 00786788703202

* All prices subject to change.

false