27W76 - L16-20R Watertite Conn

Woodhead

  • $106.95 (Each)
  • $106.95 (Each)

Available from manufacturer.
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
27W76
Manufacturer
Woodhead
Manufacturer's Part Number
27W76
Description
L16-20R Watertite Conn
Watertite® Connector With Locking Blade, 3 Pole/4 Wire, Nema L16-20, 3Ø 480V, Cord Grip Body Size F3
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788713157 / 00786788713157
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.95 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
27W76 - Large Image
Other Links
 
 
27W76 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Poles
3
Voltage Rating
3Ø 480V
Descriptions
Description
L16-20R WATERTITE CONN
Extra Long Description
WOOD 27W76 L16-20R WATERTITE CONN
Long Description
Watertite® Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V, Cord Grip Body Size F3
Product Type
L16-20R Watertite Conn
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
27W76
GTIN
00786788713157
UPC
786788713157
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 27W76.
Jump To:

Similar Items

Similar items are close alternatives to 27W76, though they may not be 100% alike.

Cross Referenced

These items are similar to 27W76 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1620CW Eaton Wiring Devices 00040893642079
2424-CW6P Ericson 00782862825037
2424-CW Ericson n/a
HBL27W76 Hubbell Wiring Device-Kellems 00783585131818
27W76H Hubbell Wiring Device-Kellems n/a
27W76 Leviton 00078477967898
27W76 Legrand Pass & Seymour 00785007032932
27W76 Woodhead 00786788713157

* All prices subject to change.

Begin Live Chat