25W34 - L7-15R Water Tite Conn

Woodhead

  • $58.85 (Each)
  • $58.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
25W34
Manufacturer
Woodhead
Manufacturer's Part Number
25W34
Description
L7-15R Water Tite Conn
Watertite Extreme Connector With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788713041 / 00786788713041
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.85 (Each)
Resources
Images
 
 
25W34 - Large Image
 
25W34 - Large Image
Attachments
 
 
25W34 - Specification Sheet
Other Links
 
 
25W34 - Other
Features
amperage rating
15
Poles
2
Voltage Rating
277V
Descriptions
Product Type
L7-15R Watertite Conn - Silicone Husk
extra long description
WOOD 25W34 L7-15R WATERTITE CONN
Description
L7-15R WATER TITE CONN
Long Description
Watertite Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
25W34
GTIN
00786788713041
UPC
786788713041
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP69K
You must have an account to view stock levels
These alternate items can be purchased instead of 25W34.
Jump To:

Cross Referenced

These items are similar to 25W34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25W34 Eaton Wiring Devices 00040893631066
1624-CW6P Ericson 00782862824917
25W34H Hubbell Wiring Device-Kellems 00783585184159
HBL25W34 Hubbell Wiring Device-Kellems 00783585131313
25W34 Leviton 00078477969526
25W34 Legrand Pass & Seymour 00785007114560
25W34 Woodhead 00786788713041

* All prices subject to change.