W12334 - 1/2'' X 3-3/4'' Wedge Anchor

LH Dottie

  • $4.99 (Each)
  • $4.99 (Each)

  • $249.59 (Per 50)

  • $499.18 (Per 100)
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
W12334
Manufacturer
LH Dottie
Manufacturer's Part Number
W12334
Description
1/2'' X 3-3/4'' Wedge Anchor
Full Thread Wedge Anchor, 1/2 X 3-3/4 In. Size, 1/2 In. Diameter, 3-3/4 In. Length, 1/2-13 In. Thread Size, 2-3/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Steel Material, Zinc Plated Finish, 3/8 X 3 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593133 / 00781002593133
Weight per unit
0.234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Carton
$249.59 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
150
Resources
Attachments
 
 
W12334 - Specification Sheet
Images
 
 
W12334 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Distribution Centers

Location Stock Available
Odessa
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pecos
50 View Store
Waxahachie
50 View Store
These alternate items can be purchased instead of W12334.
Jump To:

Similar Items

Similar items are close alternatives to W12334, though they may not be 100% alike.

1/2 X 3-3/4" Wedge Anchors Full Thread Stainless
  • MFR Part #: WS12334
  • GTIN: 00781002703426
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat