W12234 - 1/2'' X 2-3/4'' Wedge Anchor

LH Dottie

  • $4.01 (Each)
  • $4.01 (Each)

  • $200.63 (Per 50)

  • $401.26 (Per 100)
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
W12234
Manufacturer
LH Dottie
Manufacturer's Part Number
W12234
Description
1/2'' X 2-3/4'' Wedge Anchor
Full Thread Wedge Anchor, 1/2 X 2-3/4 In. Size, 1/2 In. Diameter, 2-3/4 In. Length, 1/2-13 In. Thread Size, 1-3/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Steel Material, Zinc Plated Finish, 3/8 X 2-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593126 / 00781002593126
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.01 (Each)
Carton
$200.63 (Per 50)
Resources
Images
 
 
W12234 - Large Image
 
W12234 - Small Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 2-3/4
Length
2-3/4
Descriptions
extra long description
DOTTIE W12234 1/2 X 2-3/4" Wedge An
Product Type
1/2 X 2-3/4" Wedge Anchors Full Thread ( Zinc Plated )
Description
1/2'' X 2-3/4'' WEDGE ANCHOR
Long Description
Full Thread Wedge Anchor, 1/2 x 2-3/4 in. Size, 1/2 in. diameter, 2-3/4 in. length, 1/2-13 in. thread size, 1-3/8 in. thread length, 13 thread per inch, 1/2 in. drill size, Steel material, Zinc Plated Finish, 3/8 x 2-3/4 in. bolt size
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Thread Length
1-3/8
Drill Size
1/2
Thread Size
1/2-13
Bolt Size
3/8 x 2-3/4
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Manufacturers Part Number
W12234
Brand
LH DOTTIE
GTIN
00781002593126
UPC
781002593126
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.195
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W12234.
Jump To:

Similar Items

Similar items are close alternatives to W12234, though they may not be 100% alike.

Wedge Anchor, 2-3/4 In Length, Zinc Plated, 1/2 In Diameter, 4.5 LB
  • Our Part #: 6420J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6420J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 25 ($60.91) · 150 ($365.44) ·
6420J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.91

Per 25

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat