U400 - 1/2''-13 X 4'' U-Bolt W/Strap/Hex Nuts

LH Dottie

  • $40.20 (Each)
  • $40.20 (Each)

  • $401.96 (Per 10)

  • $4,019.58 (Per 100)
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
U400
Manufacturer
LH Dottie
Manufacturer's Part Number
U400
Description
1/2''-13 X 4'' U-Bolt W/Strap/Hex Nuts
U-Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2-1/4 In. Length, 4-1/2 X 6-1/2 In. Size, Internal-4-1/2 In. Diameter, NC Rolled Machine Thread, 2 Nuts, Hex Nut Type, 2-1/4 In. Thread Length, 6-1/2 In. Height, 4 In. Pipe Diameter, 1/2 In. Thread Diameter
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
781002179559 / 00781002179559
Weight per unit
0.955 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.20 (Each)
Carton
$401.96 (Per 10)
Resources
Images
 
 
U400 - Small Image
 
U400 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/4
Size
4-1/2 x 6-1/2
Height
6-1/2
Diameter
Internal:4-1/2
Descriptions
Description
1/2''-13 X 4'' U-BOLT W/STRAP/HEX NUTS
Long Description
U-Bolt, Low Carbon Steel material, Zinc Plated Finish, 2-1/4 in. length, 4-1/2 x 6-1/2 in. Size, Internal-4-1/2 in. diameter, NC Rolled Machine thread, 2 nuts, Hex nut type, 2-1/4 in. thread length, 6-1/2 in. height, 4 in. pipe diameter, 1/2 in. thread diameter
Special Features
Features: U Bolts are Generally used to Support Conduit from Strut, Provided with Hex Nuts and Plate, NC Rolled Threads
Product Type
4" U-Bolts Zinc Plated With Straps and Hex Nuts
extra long description
DOTTIE U400 4" U-Bolts Zinc Plated
Additional Information
Thread Length
2-1/4
Manufacturer Information
Manufacturers Part Number
U400
Brand
LH DOTTIE
GTIN
00781002179559
UPC
781002179559
Taxonomies, Classifications, and Categories
Type
U-Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.955
Carton
10
Uses, Certifications, and Standards
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat