TBC84 - 1/8'' X 4'' Phil/Slot Mushroom Head Toggle Bolt

LH Dottie

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.50 (Per 50)

  • $74.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TBC84
Manufacturer
LH Dottie
Manufacturer's Part Number
TBC84
Description
1/8'' X 4'' Phil/Slot Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 4 In. Length, 1/8 In. Diameter, 3/8 In. Drill Size, Slotted/Phillips Drive Type
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002168478 / 00781002168478
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$37.50 (Per 50)
Resources
Images
 
 
TBC84 - Small Image
 
TBC84 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/8
Size
1/8 x 4
Length
4
Descriptions
Product Type
1/8 X 4 Toggle Bolts Phillips/Slotted Mushroom Head
extra long description
DOTTIE TBC84 1/8 X 4 Toggle Bolts P
Description
1/8'' X 4'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Long Description
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 4 in. length, 1/8 in. diameter, 3/8 in. drill size, Slotted/Phillips drive type
Additional Information
Drill Size
3/8
Head Type
Mushroom
Drive Type
Slotted/Phillips
Manufacturer Information
Manufacturers Part Number
TBC84
Brand
LH DOTTIE
GTIN
00781002168478
UPC
781002168478
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight per each
0.022
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
You must have an account to view stock levels
These alternate items can be purchased instead of TBC84.
Jump To:

Similar Items

Similar items are close alternatives to TBC84, though they may not be 100% alike.

1/8 X 4 Mushroom Head Slot/Phil Combo Toggle Bolt Zinc Plated
  • Our Part #: 5043J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5043J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
5043J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.