SSC14B - 1/4''-20 Concrete Bottom Mount Rod Hanger

LH Dottie

  • $1.95 (Each)
  • $1.95 (Each)

  • $194.78 (Per 100)

Availability: In Stock Locally
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
SSC14B
Manufacturer
LH Dottie
Manufacturer's Part Number
SSC14B
Description
1/4''-20 Concrete Bottom Mount Rod Hanger
Concrete Bottom Mount Rod Hanger, Steel Material, Zinc Plated Finish, 1-1/2 In. Length, 1/4 X 1-1/4 In. Size, 1/4 In. Diameter, Ansi Wedge Bolt Thread
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
N/A
UPC/GTIN
781002812159 / 00781002812159
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$194.78 (Per 100)
Resources
Images
 
 
SSC14B - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/2
Diameter
1/4
Size
1/4 x 1-1/4
Descriptions
Description
1/4''-20 CONCRETE BOTTOM MOUNT ROD HANGER
extra long description
DOTTIE SSC14B 1/4" Concrete Drillin
Product Type
1/4" Concrete Drilling Rod Hanger ( Bottom Mount )
Long Description
Concrete Bottom Mount Rod Hanger, Steel material, Zinc Plated Finish, 1-1/2 in. length, 1/4 x 1-1/4 in. Size, 1/4 in. diameter, ANSI Wedge Bolt Thread
Special Features
Features: Self-Tapping, Bottom Mount
Manufacturer Information
Manufacturers Part Number
SSC14B
Brand
LH DOTTIE
GTIN
00781002812159
UPC
781002812159
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Concrete Bottom Mount Rod Hanger
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Pipe Hanging, Conduit, Eye Rod, Cable Trays, Lighting Systems, Strut Channels, Overhead Utilities, Sprinkler Systems, Drop Ceilings, HVAC Duct, Electrical, Refrigeration
standard
C/US UL Listed, Factory Mutual Approval - File Number J.I. 3015153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SSC14B.
Jump To:

Similar Items

Similar items are close alternatives to SSC14B, though they may not be 100% alike.

1/4 X 1-5/8 Vertical Hanger For Concrete - Accepts 1/4-20 Rod
  • Our Part #: 7171J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7171J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($768.60) ·
7171J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat