RTV10 - 10.3OZ Clear RTV Silicone Sealant

LH Dottie

  • $18.86 (Each)
  • $18.86 (Each)

  • $226.32 (Per 12)

In-Stock: 1,106 available at other locations ( find a store with stock)
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
RTV10
Manufacturer
LH Dottie
Manufacturer's Part Number
RTV10
Description
10.3OZ Clear RTV Silicone Sealant
RTV Silicone Sealant, 10.1 Oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum Of +450 °F, 9.48 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
12352310 - Silicones
UPC/GTIN
781002173656 / 00781002173656
Weight per unit
0.0536 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.86 (Each)
Carton
$226.32 (Per 12)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
1,106
Resources
Images
 
 
RTV10 - Small Image
 
RTV10 - Large Image
 
RTV10 - Large Image
Other Links
 
 
RTV10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Silicone Rubber
Color
Clear
Dimensions and Weight
Size
10
Descriptions
Description
10.3OZ CLEAR RTV SILICONE SEALANT
Extra Long Description
DOTTIE RTV10 10.3 oz. RTV Silicon S
Long Description
RTV Silicone Sealant, 10.1 oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum of +450 °F, 9.48 lb
Product Type
RTV Silicone Sealant
Short Description
RTV Silicon Sealant, 10.1 oz Cartridge, Clear
Special Features
Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F
Additional Information
Container Capacity
10.1 oz
Odor
Low Odor
Operating Temperature Range
Maximum of +450 °F
Package Quantity
12 CT
Standards Met
UL Listed;MA Standards
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTV10
GTIN
00781002173656
UPC
781002173656
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
RTV Silicon Sealant
Packaging
Weight
9.48 lb
Weight per each
0.0536
Carton
12
Uses, Certifications, and Standards
Application
Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RTV10.
Jump To:

Similar Items

Similar items are close alternatives to RTV10, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat