RTTP6010 - 7/8'' Tip Bit

LH Dottie

  • $110.93 (Each)
  • $110.93 (Each)

Availability: In Stock Locally
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
RTTP6010
Manufacturer
LH Dottie
Manufacturer's Part Number
RTTP6010
Description
7/8'' Tip Bit
Tip Bit, 5 Drill Stages, 9/16 In. Minimum Drill Diameter, 7/8 In. Maximum Drill Diameter, M2 High Speed Steel Material, Cobalt Titanium Coated Finish, 7/8 In. Size, 1/4 In. Shank Diameter, Hex Shank Type
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
781002812111 / 00781002812111
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.93 (Each)
Resources
Images
 
 
RTTP6010 - Small Image
 
RTTP6010 - Large Image
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
M2 High Speed Steel
Material, Color, and Finish
Finish
Cobalt Titanium Coated
Dimensions and Weight
Size
7/8
Descriptions
Long Description
Tip Bit, 5 drill stages, 9/16 in. minimum drill diameter, 7/8 in. maximum drill diameter, M2 High Speed Steel material, Cobalt Titanium Coated finish, 7/8 in. Size, 1/4 in. shank diameter, Hex shank type
Special Features
Features: Tri-Cut Tip Cuts Smoother, Faster And Cooler, "Plier Tite" Tip Fit
Product Type
7/8" Base & 1 Tip - Tip Bits
extra long description
DOTTIE RTTP6010 7/8" Base & 1 Tip -
Description
7/8'' TIP BIT
Additional Information
Shank Diameter
1/4
Shank Type
HEX
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTTP6010
GTIN
00781002812111
UPC
781002812111
Taxonomies, Classifications, and Categories
Type
Tip Bit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RTTP6010.
Jump To:

Similar Items

Similar items are close alternatives to RTTP6010, though they may not be 100% alike.

Step Drill Bit, 3/16 to 7/8 In Bit Size, 3/8 In Shank Diameter, High Speed Steel...
  • Our Part #: 30908VB8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30908VB8
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,614.50) ·
30908VB8 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat