RMS1412 - 1/4 X 1/2" Philips Pan Head Machine Screw SS

Dottie L H Company

  • $0.20 (Each)
  • $0.20 (Each)

  • $19.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RMS1412
Manufacturer
Dottie L H Company
Manufacturer's Part Number
RMS1412
Description
1/4 X 1/2" Philips Pan Head Machine Screw SS
Dottie RMS1412 1/4 X 1/2 Round Head
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002701828 / 00781002701828
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$0.20 (Each)
Standard Packaging
$19.77 (Per 100)
Resources
Images
 
 
RMS1412 - Small Image
 
RMS1412 - Large Image
Attachments
 
 
RMS1412 - Specification Sheet
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1/2
Size
1/4-20 X 1/2 IN
Descriptions
Long Description
DOTTIE RMS1412 1/4 X 1/2 Round Head
Special Features
Stainless steel round head machine screws project above the material surface ; This head style is used when clearance is not an important factor ; Length is determined from the base of the fastener head ; Stainless steel resists corrosion and is ideal for applications where chemical resistance is required ; Invincibox up to 2 IN
Product Type
1/4 X 1/2 Round Head Machine Screws Stainless Steel
Description
1/4 X 1/2" PHILIPS PAN HEAD MACHINE SCREW SS
Additional Information
Thread Size
1/4-20
Head Type
Round
Drive Type
Slotted
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
RMS1412
Brand
DOTTIE L H COMPANY
GTIN
00781002701828
UPC
781002701828
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
100
You must have an account to view stock levels
These alternate items can be purchased instead of RMS1412.
Jump To:

Similar Items

Similar items are close alternatives to RMS1412, though they may not be 100% alike.

Machine Screw, 18-8 Stainless Steel Material, 1/4 X 1/2 In. Size, Pan Head Type,...
  • Our Part #: PMS1412
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PMS1412
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($36.01)
PMS1412 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.36

Each

QTY:
Each
Add
1/4 X 1/2 Round Head Machine Screws Solid Brass
  • MFR Part #: RMB1412
  • GTIN: 00781002557005
  • Manufacturer: LH DOTTIE
There were no add-on items found for RMS1412.

* All prices subject to change.