RMC14212 - 1/4''-20 X 2-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.37 (Each)
  • $0.37 (Each)

  • $37.23 (Per 100)

In-Stock: 800 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMC14212
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC14212
Description
1/4''-20 X 2-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1/4 X 2-1/2 In. Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558125 / 00781002558125
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$37.23 (Per 100)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
800
Resources
Images
 
 
RMC14212 - Small Image
 
RMC14212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/2
Size
1/4 x 2-1/2
Descriptions
Description
1/4''-20 X 2-1/2'' PHIL/SLOT RH MACHINE SCREW
Extra Long Description
DOTTIE RMC14212 1/4 X 2-1/2 Round H
Long Description
Machine Screw, Steel material, 1/4 x 2-1/2 in. Size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Product Type
1/4 X 2-1/2 Round Head Slotted/Phillips Machine Zinc
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Drive Type
Phillips;Slotted
Head Type
Round
Thread Size
1/4-20
Thread Type
UNC
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
RMC14212
GTIN
00781002558125
UPC
781002558125
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.03
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 800

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat