RCS2 - 3/8''-16 X 1-1/8'' SS Rod Coupling Nut

LH Dottie

  • $7.58 (Each)
  • $7.58 (Each)

  • $378.96 (Per 50)

  • $757.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RCS2
Manufacturer
LH Dottie
Manufacturer's Part Number
RCS2
Description
3/8''-16 X 1-1/8'' SS Rod Coupling Nut
Rod Coupling, 18-8 Stainless Steel Material, 3/8 X 1-1/8 In. Size
Slang Terms

Categories
Anchor and Fasteners - Miscellaneous
Classification
Cable & Pipe Transits
UNSPSC
31163016 - Rod coupling
UPC/GTIN
781002699460 / 00781002699460
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Carton
$378.96 (Per 50)
Resources
Images
 
 
RCS2 - Small Image
 
RCS2 - Large Image
Features
Material
18-8 STAINLESS STEEL
Dimensions and Weight
Length
1-1/8
Size
3/8 x 1-1/8
Descriptions
Description
3/8''-16 X 1-1/8'' SS ROD COUPLING NUT
Product Type
3/8-16 X 1-1/8 Rod Couplings Stainless Steel
extra long description
DOTTIE RCS2 3/8-16 X 1-1/8 Rod Coup
Long Description
Rod Coupling, 18-8 Stainless Steel material, 3/8 x 1-1/8 in. Size
Special Features
Features: Used to Couple Threaded Rod for Extended Lengths
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RCS2
GTIN
00781002699460
UPC
781002699460
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod Coupling
Packaging
Weight per each
0.037
Carton
50
You must have an account to view stock levels
There were no add-on items found for RCS2.

* All prices subject to change.

false