PHSMSS101 - #10 X 1'' SS Phil PH Sheet Metal Screw

LH Dottie

  • $0.32 (Each)
  • $0.32 (Each)

  • $32.25 (Per 100)
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
PHSMSS101
Manufacturer
LH Dottie
Manufacturer's Part Number
PHSMSS101
Description
#10 X 1'' SS Phil PH Sheet Metal Screw
Sheet Metal Screw, 18-8 Stainless Steel Material, #10 X 1 In. Size, #10 Thread Size, Pan Head Type, Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002702443 / 00781002702443
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$32.25 (Per 100)
Resources
Images
 
 
PHSMSS101 - Large Image
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
18-8 STAINLESS STEEL
Dimensions and Weight
Size
#10 X 1 IN
Length
1
Descriptions
Description
#10 X 1'' SS PHIL PH SHEET METAL SCREW
extra long description
DOTTIE PHSMSS101 10 X 1 Pan Head Ph
Product Type
10 X 1 Pan Head Phillips Sheet Metal SS
Long Description
Sheet Metal Screw, 18-8 Stainless Steel material, #10 x 1 in. Size, #10 thread size, Pan head type, Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#10
Head Type
Pan
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
PHSMSS101
Brand
LH DOTTIE
GTIN
00781002702443
UPC
781002702443
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Sheet Metal Screw
Packaging
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat