MT10 - 5/16'' X 1-3/4'' Magnetic Nut Driver

LH Dottie

  • $13.69 (Each)
  • $13.69 (Each)

  • $136.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MT10
Manufacturer
LH Dottie
Manufacturer's Part Number
MT10
Description
5/16'' X 1-3/4'' Magnetic Nut Driver
Magnetic Hex Tool, Drive Bit Insert Type, 1-3/4 In. Overall Length, 5/16 In. Drive Size, #10-12 Screw Size
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
781002177401 / 00781002177401
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.69 (Each)
Carton
$136.90 (Per 10)
Resources
Images
 
 
MT10 - Small Image
 
MT10 - Large Image
Dimensions and Weight
Overall Length
1-3/4
Descriptions
extra long description
DOTTIE MT10 5/16 X 1-3/4" Magnetic
Product Type
5/16 X 1-3/4" Magnetic Hex Tool
Description
5/16'' X 1-3/4'' MAGNETIC NUT DRIVER
Long Description
Magnetic Hex Tool, Drive Bit insert type, 1-3/4 in. overall length, 5/16 in. drive size, #10-12 screw size
Special Features
Features: Extra Strength, Reduced Breakage, Heat Treated, Resist Breakage and Wear, Specially Designed to Reduce Stripping
Additional Information
Screw Size
#10-12
Drive Size
5/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MT10
GTIN
00781002177401
UPC
781002177401
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Hex Tool
Packaging
Weight per each
0.01
Carton
10
You must have an account to view stock levels
These alternate items can be purchased instead of MT10.
Jump To:

Similar Items

Similar items are close alternatives to MT10, though they may not be 100% alike.

Carded 1 pc. 5/16 X 1-3/4" Magnetic Hex Tool
  • MFR Part #: MT10C
  • GTIN: 00781002818861
  • Manufacturer: LH DOTTIE

* All prices subject to change.