MDT - Multipurpose Dura-Towel

LH Dottie

  • $24.92 (Each)
  • $24.92 (Each)
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
MDT
Manufacturer
LH Dottie
Manufacturer's Part Number
MDT
Description
Multipurpose Dura-Towel
Dottie'S Dura-Towel Is A Heavy-Duty, Reusable, and Disposable Towel Used to Clean Up Oil, Dirt, Grime, Grease, and Other Substances On A Wide Variety Of Surfaces. They Are Manufactured From Hydro-Entangled Fibers (Hef) That Blend Natural and Synthetic Fibers For A Tear-Resistant, Durable, and Soft Cloth-Like Feel. These Low Lint Towels Are Inter-Folded In A Convenient Pop-Up Box That Provides Portability and Protection From Contamination. Dura-Towels Have Superior Absorption Power and Are Commonly Used Wi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
47131502 - Cleaning cloths or wipes
UPC/GTIN
781002858300 / 00781002858300
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.92 (Each)
Resources
Images
 
 
MDT - Large Image
 
MDT - Large Image
 
MDT - Large Image
 
MDT - Small Image
Attachments
 
 
MDT - Specification Sheet
Tech Bulletins
 
 
MDT - Tech Bulletin
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
Hydro Entangled Fibers (HEF)
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
9 x 11
Descriptions
Long Description
Dottie's Dura-Towel is a heavy-duty, reusable, and disposable towel used to clean up oil, dirt, grime, grease, and other substances on a wide variety of surfaces. They are manufactured from Hydro-Entangled Fibers (HEF) that blend natural and synthetic fibers for a tear-resistant, durable, and soft cloth-like feel. These low lint towels are inter-folded in a convenient pop-up box that provides portability and protection from contamination. Dura-Towels have superior absorption power and are commonly used wi
Special Features
Heavy Duty, Multipurpose, Soft cloth-like feel, Low Lint, Extra-Large White Towel, Superior Absorption, Used With Solvents, Latex Free, Portable Pop-Up Box Prevents Contamination, Reusable & Disposable
Description
MULTIPURPOSE DURA-TOWEL
Product Type
Multipurpose Dura-Towel
extra long description
DOTTIE MDT Multipurpose Dura-Towel
Additional Information
Number of Pieces
100
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002858300
UPC
781002858300
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
General Purpose Wiper
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
All Purpose Wiper Wet or Dry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat