KWT8158 - #8 X 1-5/8'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $12.67 (Per 100)

  • $31.68 (Per 250)
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
KWT8158
Manufacturer
LH Dottie
Manufacturer's Part Number
KWT8158
Description
#8 X 1-5/8'' Phil WH Klath Metal Piercing Screw
Self Drilling Screw, Steel, Wafer Head, 1-5/8 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 1.58 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002157090 / 00781002157090
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$31.68 (Per 250)
Resources
Images
 
 
KWT8158 - Small Image
 
KWT8158 - Large Image
 
KWT8158 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8 x 1-5/8 IN
Length
1-5/8
Descriptions
Product Type
K-Lath Screw
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Wafer Head, 1-5/8 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 1.58 lb
Features
Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Short Description
K-Lath Screw, Steel, Zinc Plated, 1-5/8 in, #8
Description
#8 X 1-5/8'' PHIL WH KLATH METAL PIERCING SCREW
extra long description
DOTTIE KWT8158 8 X 1-5/8 K-Lath Phi
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Additional Information
Head Style
Wafer
Drive Type
Phillips
package quantity
300 CT;250 PK
Head Type
Wafer
Drill Point Size
#2
Thread Size
#8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
KWT8158
GTIN
00781002157090
UPC
781002157090
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
K-Lath Screw
Packaging
Weight
1.58 lb
Weight per each
0.009
Carton
250
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat