HS27 - 27/64'' High Speed Steel Drill

LH Dottie

  • $19.59 (Each)
  • $19.59 (Each)
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
HS27
Manufacturer
LH Dottie
Manufacturer's Part Number
HS27
Description
27/64'' High Speed Steel Drill
High Speed Drill, M2 Grade, Steel Material, Black/Gold Finish, Split Point Type, 135 Deg Split Drill Point, 27/64 In. Fractional Size, 5-3/8 In. Overall Length, 3/16 In. Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241634 - Jobber length drill
UPC/GTIN
781002293279 / 00781002293279
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.59 (Each)
Resources
Brochures
 
 
HS27 - Brochure
Images
 
 
HS27 - Small Image
 
HS27 - Large Image
Other Links
 
 
HS27 - Other
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
High Speed Steel
Material, Color, and Finish
Finish
Black/Gold
Dimensions and Weight
Overall Length
5-3/8
Descriptions
extra long description
DOTTIE HS27 27/64" High Speed Steel
Product Type
27/64" High Speed Steel Drills
Description
27/64'' HIGH SPEED STEEL DRILL
Long Description
High Speed Drill, M2 grade, Steel material, Black/Gold finish, Split Point Type, 135 DEG Split drill point, 27/64 in. fractional size, 5-3/8 in. overall length, 3/16 in. shank diameter
Special Features
Features: Industrial Quality, Heavy Duty Jobber Length, Fractional Sizes
Additional Information
Number of Pieces
1
Shank Diameter
3/16
Grade
M2
Point Type
Split Point
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
HS27
GTIN
00781002293279
UPC
781002293279
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
High Speed Drill
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
For Steel, Steel Forging, Cast Iron and Other Work Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS27.
Jump To:

Similar Items

Similar items are close alternatives to HS27, though they may not be 100% alike.

Carded 1 pack - 27/64" High Speed Steel Drills
  • MFR Part #: HS27C
  • GTIN: 00781002821472
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat