HPTK1 - 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit

LH Dottie

  • $1933.54 (Each)
  • $1,933.54 (Each)

In-Stock: 0 available locally (Pine Bluff, AR) (change location)
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
HPTK1
Manufacturer
LH Dottie
Manufacturer's Part Number
HPTK1
Description
1/2'' - 2-1/2'' Hydraulic Punch Tool Kit
Hydraulic Punch Kit, 13 Piece Size, Aluminum Material, 1/2 to 2-1/2 In. Conduit Size, Includes (1) 1/2" Die Spacer Ultra Heavy Duty Carrying Case and (7) Die Sets: Sizes - 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3" and (1) 12 Ton Hydraulic Punch With Fully Articulating Head and (2) Tip-Bits™ Steps Drills and (2) Draw Studs/Collar: Sizes - 3/8", 3/4"
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
781002820444 / 00781002820444
Weight per unit
21.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,933.54 (Each)
Stock Availability
Pine Bluff
0 (Find nearest stock)
Little Rock
2
All Stores
8
Resources
Images
 
 
HPTK1 - Large Image
 
HPTK1 - Small Image
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
Aluminum
Dimensions and Weight
Size
13 Piece
Descriptions
Description
1/2'' - 2-1/2'' HYDRAULIC PUNCH TOOL KIT
extra long description
DOTTIE HPTK1 1/2" to 2 1/2" (13pcs
Product Type
1/2" to 2 1/2" (13PCS Set, Includes Case and 12 Ton Hydrauli
Long Description
Hydraulic Punch Kit, 13 Piece Size, Aluminum material, 1/2 to 2-1/2 in. conduit size, includes (1) 1/2" Die Spacer Ultra Heavy Duty Carrying Case and (7) Die Sets: Sizes - 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3" and (1) 12 Ton Hydraulic Punch with Fully Articulating Head and (2) Tip-Bits™ Steps Drills and (2) Draw Studs/Collar: Sizes - 3/8", 3/4"
Special Features
Features: Aluminum Tool Features 12 Ton Fully Articulating Head - 360 ¦ Capability, Only One Tool Required for all Dies to 6", Laser Etched Markings on Die Cups for Precise Location, Dies Require 50 Less Torque than Competitive Dies, 3 Point Die Design -
Additional Information
Conduit Size
1/2 to 2-1/2
Manufacturer Information
Manufacturers Part Number
HPTK1
Brand
LH DOTTIE
GTIN
00781002820444
UPC
781002820444
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hydraulic Punch Kit
Packaging
Weight per each
21.65
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
2 View Store

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Odessa
2 View Store

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available
Waxahachie
1 View Store

* All prices subject to change.

Begin Live Chat