HF340 - Handi-Foam Expanding Sealant

LH Dottie

  • $19.13 (Each)
  • $19.13 (Each)

  • $229.56 (Per 12)
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
HF340
Manufacturer
LH Dottie
Manufacturer's Part Number
HF340
Description
Handi-Foam Expanding Sealant
Handi-Foam Expanding Sealant, Rated R-5 For Each Inch Of Foam Density, 12 Oz. Size, Polyurethane Foam Material
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
30141514 - Expanded polystyrene EPS insulation
UPC/GTIN
781002909804 / 00781002909804
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.13 (Each)
Carton
$229.56 (Per 12)
Resources
Images
 
 
HF340 - Small Image
 
HF340 - Large Image
 
HF340 - Large Image
Specifications Sheets
 
 
HF340 - Specification Sheet
 
HF340 - Specification Sheet
Other Links
 
 
HF340 - Other
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
Polyurethane Foam
Material, Color, and Finish
Base Type
Polyurethane
Color
Creme
Dimensions and Weight
Size
12
Descriptions
Product Type
Handi Foam Expanding Sealant
Long Description
Handi Foam Expanding Sealant, 12 oz Aerosol Can, Polyurethane Base, Creme, Slight Hydrocarbon Odor, 1.1 Specific Gravity, -156 °F;-68.9 °C Flash Point, 12.12 lb
Special Features
Features: Seals To Prevent Air and Moisture Infiltration, Seals the Building Envelope, Improves Building Efficiencies by Sealing Penetraitions, Improves Indoor Air Quality
Features
Handi-Foam(R) is an expanding sealant which is a moisture-cure polyurethane foam. It is used to seal, bond, retrofit, insulate and deaden sound in electrical, plumbing, air-conditioning and refrigeration applications. It expands 2 to 3 times its extruded bead, and is rated R-5 for each inch of foam. Specifically designed to be dispensed as a bead for filling cracks. Substrate must be clean, firm of loose particles and dust.
Short Description
Handi Foam Expanding Sealant, 12 oz Aerosol, Creme
Description
HANDI-FOAM EXPANDING SEALANT
extra long description
DOTTIE HF340 12 oz. Handi - Foam Ex
Additional Information
Container Capacity
12 oz
Container Type
Aerosol Can
Physical Form
Gas/Pressurized Liquid/Semi-Solid
Composition
Urethane Pre-Polymer Blend (Non-Hazardous Polyol Blend);4,4’ Diphenylmethane diisocyanate (MDI);Polymethylene polyphenyl isocyanate (PMDI);Isobutane;Dimethyl ether;Propane
odor
Slight Hydrocarbon Odor
specific gravity
1.1
Flash Point
-156 °F;-68.9 °C
package quantity
12 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HF340
GTIN
00781002909804
UPC
781002909804
Taxonomies, Classifications, and Categories
Type
Handi-Foam Expanding Sealant
Category Description
ADHESIVES
Packaging
Weight
12.12 lb
Weight per each
0.0833
Carton
12
Uses, Certifications, and Standards
Application
Electrical;Plumbing;Air Conditioning;Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HF340.
Jump To:

Similar Items

Similar items are close alternatives to HF340, though they may not be 100% alike.

Insulating Foam Sealant, 12 Oz Can, Slight Hydrocarbon (Curing Stage) Odor, 1.1 ...
  • Our Part #: F0M024
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F0M024
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($347.88) ·
F0M024 - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.99

Each

QTY:
Each
Add
Fire Resistant Expanding Foam, 12 Oz Can, Polyurethane Base, Beige, Slight Odor,...
  • Our Part #: 96500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 96500
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($157.20) ·
96500 - Rectorseal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat