FENW12112 - 1/2'' X 1-1/2'' Fender Washer

LH Dottie

  • $25.06 (Per 100)
  • $0.25 (Each)

  • $25.06 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
FENW12112
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW12112
Description
1/2'' X 1-1/2'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/2 In (Id);1-1/2 In (Od) Diameter, 1/2 In Inside, 1-1/2 In Outside Diameter, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155355 / 00781002155355
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.25 (Each)
Carton
$25.06 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14,000
Resources
Images
 
 
FENW12112 - Small Image
 
FENW12112 - Large Image
 
FENW12112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID);1-1/2 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, Zinc Plated, 1/2 in (ID);1-1/2 in (OD) Diameter, 1/2 in Inside, 1-1/2 in Outside Diameter, 0.03 lb
Features
Provides a Large Load Bearing Surface
Short Description
Fender Washer, Steel, Zinc Plated, 1/2 in (ID);1-1/2 in (OD), 0.125" Thickness
extra long description
DOTTIE FENW12112 1/2 X 1-1/2 Fender
Special Features
Features: Provides a Large Load Bearing Surface
Description
1/2'' X 1-1/2'' FENDER WASHER
Additional Information
Inside Diameter
1/2 in
package quantity
100 CT
outside diameter
1-1/2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW12112
GTIN
00781002155355
UPC
781002155355
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight
0.03 lb
Weight per each
0.028
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FENW12112.
Jump To:

Similar Items

Similar items are close alternatives to FENW12112, though they may not be 100% alike.

Fender Washer, Steel, Zinc Plated, 1/2 In (Id);1-1/2 In (Od) Diameter, 0.125 In ...
  • Our Part #: 12X112FWZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12X112FWZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.57) · 1,200 ($282.84) ·
12X112FWZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.57

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat