FB9654 - 9/16'' X 54'' Flex-A-Bit

LH Dottie

  • $65.02 (Each)
  • $65.02 (Each)
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
FB9654
Manufacturer
LH Dottie
Manufacturer's Part Number
FB9654
Description
9/16'' X 54'' Flex-A-Bit
Flex A Bit, 9/16 In. Bit Diameter, 54 In. Overall Length, Steel Material
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002370307 / 00781002370307
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.02 (Each)
Resources
Images
 
 
FB9654 - Small Image
 
FB9654 - Large Image
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
Steel
Dimensions and Weight
Overall Length
54
Descriptions
extra long description
DOTTIE FB9654 9/16 X 54" Flex - A -
Product Type
9/16 X 54" Flex - A - Bit
Description
9/16'' X 54'' FLEX-A-BIT
Special Features
Features: Self Feeding Point, Flexible Spring Steel Shaft
Long Description
Flex A Bit, 9/16 in. bit diameter, 54 in. overall length, Steel material
Manufacturer Information
Manufacturers Part Number
FB9654
Brand
LH DOTTIE
GTIN
00781002370307
UPC
781002370307
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Flex A Bit
Packaging
Weight per each
0.005