F6716 - #6 X 7/16'' Phillips Pan Head Framing Screw

LH Dottie

  • $0.06 (Each)
  • $0.06 (Each)

  • $6.48 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
F6716
Manufacturer
LH Dottie
Manufacturer's Part Number
F6716
Description
#6 X 7/16'' Phillips Pan Head Framing Screw
Farmer Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.22 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002671602 / 00781002671602
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$6.48 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30,899
Resources
Images
 
 
F6716 - Small Image
 
F6716 - Large Image
 
F6716 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Length
7/16 in
Size
#6 x 7/16 IN
Descriptions
Long Description
Farmer Screw, Steel, Pan Head, 7/16 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 0.22 lb
Features
Metal Piercing, Invincibox
Product Type
Framer Screw
Short Description
Farmer Screw, Steel, Black Oxide, 7/16 in, #6
extra long description
DOTTIE F6716 6 x 7/16 Pan Head Phil
Description
#6 X 7/16'' PHILLIPS PAN HEAD FRAMING SCREW
Special Features
Features: Metal Piercing, Invincibox
Additional Information
Head Style
Pan
Drive Type
Phillips
package quantity
100 CT
Thread Size
#6
Head Type
Pan
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
F6716
GTIN
00781002671602
UPC
781002671602
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Farmer Screw
Packaging
Weight
0.22 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Application
Light Duty Aluminum and Steel Metal to Metal Applications
These alternate items can be purchased instead of F6716.
Jump To:

Similar Items

Similar items are close alternatives to F6716, though they may not be 100% alike.

Sharp Frame Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter...
  • Our Part #: 6X716PHPFSSPJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6X716PHPFSSPJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($6.75) · 2,400 ($162.00)
6X716PHPFSSPJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.75

Per 100

QTY:
Each
Add

* All prices subject to change.