DA50 - 1/2''-13 Drop-In Anchor

LH Dottie

  • $3.63 (Each)
  • $3.63 (Each)

  • $181.56 (Per 50)

  • $363.12 (Per 100)
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
DA50
Manufacturer
LH Dottie
Manufacturer's Part Number
DA50
Description
1/2''-13 Drop-In Anchor
Drop In Anchor, 2 In. Length, 2 In. Minimum Embedment Depth, 1/2-13 In. Thread Size, 13 Thread Per Inch, 5/8 In. Drill Size, Steel Material, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002276104 / 00781002276104
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$181.56 (Per 50)
Resources
Images
 
 
DA50 - Small Image
 
DA50 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2-13 x 2
Length
2
Descriptions
Description
1/2''-13 DROP-IN ANCHOR
extra long description
DOTTIE DA50 1/2-13 Drop in Anchors
Product Type
1/2-13 Drop In Anchors ( Steel ) Zinc Plated
Long Description
Drop in Anchor, 2 in. length, 2 in. minimum embedment depth, 1/2-13 in. thread size, 13 thread per inch, 5/8 in. drill size, Steel material, Zinc Plated Finish
Special Features
Features: Any Head Style Screw can be Used
Additional Information
Thread Size
1/2-13
Thread Type
UNC
Drill Size
5/8
Manufacturer Information
Manufacturers Part Number
DA50
Brand
LH DOTTIE
GTIN
00781002276104
UPC
781002276104
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Drop in Anchor
Packaging
Weight per each
0.112
Carton
50
Uses, Certifications, and Standards
Application
Bricks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DA50.
Jump To:

Similar Items

Similar items are close alternatives to DA50, though they may not be 100% alike.

1/2-13 Internal Plug Drop In Anchor Zinc Plated (2" Overall Length)
  • Our Part #: 6350J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6350J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($90.10) · 300 ($540.63) ·
6350J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.11

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat