BK14 - 1/4'' Beam Clamp

LH Dottie

  • $1.61 (Each)
  • $1.61 (Each)

  • $80.68 (Per 50)

  • $161.36 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BK14
Manufacturer
LH Dottie
Manufacturer's Part Number
BK14
Description
1/4'' Beam Clamp
Beam Clamp, Steel Material, 1/4-20 In. Size, Zinc Plated Finish, 1/4 X 1, 1/4-20 In. Set Screw, 0.672 In. Flange Width, 2 Fastening Hole
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002100904 / 00781002100904
Weight per unit
0.126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$80.68 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,113
Resources
Images
 
 
BK14 - Small Image
 
BK14 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4-20
Length
1.39
Descriptions
Description
1/4'' BEAM CLAMP
Product Type
1/4" Beam Clamps ( Steel )
extra long description
DOTTIE BK14 1/4" Beam Clamps ( Stee
Long Description
Beam Clamp, Steel material, 1/4-20 in. Size, Zinc Plated Finish, 1/4 x 1, 1/4-20 in. set screw, 0.672 in. flange width, 2 fastening hole
Special Features
Features: Tapped Threads Back and Bottom
Additional Information
Rod Size
1/4-20
Manufacturer Information
Manufacturers Part Number
BK14
Brand
LH DOTTIE
GTIN
00781002100904
UPC
781002100904
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
BEAM CLAMP
Packaging
Weight per each
0.126
Carton
50
Uses, Certifications, and Standards
Application
I-beam, Girder or Other Structural Member
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,113

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
516 View Store

A-L

Location Stock Available
Avondale
328 View Store

M-Z

Location Stock Available
Tucson
2,269 View Store
These alternate items can be purchased instead of BK14.
Jump To:

Cross Referenced

These items are similar to BK14 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC25 Arlington 00018997232502
BC-442 Eaton B-Line 00078101118276
BC442 Eaton B-Line 00781011182786
951-S Bridgeport Fittings 00781747029515
529-S Eaton Crouse-Hinds 00784564105295
BK14 LH Dottie 00781002100904
65600B Halex 00051411656003
25 Madison Electric 00784297140259
600 Minerallac 00784610246002
BC200 nVent-Thermal Management 00782856193005
BC-250 O-Z Gedney 00687855252503
902S Producto Electric Corp. 00785244190228
2500 Raco 00050169025000
BC1-TB Thomas & Betts 00783786230013
122S Topaz 00751338107403

* All prices subject to change.

Begin Live Chat