413WHT - #6-32 X 5/16'' White Slotted Oh Wall Plate Screw

LH Dottie

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.92 (Per 100)
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
413WHT
Manufacturer
LH Dottie
Manufacturer's Part Number
413WHT
Description
#6-32 X 5/16'' White Slotted Oh Wall Plate Screw
Oval Head Wall Plate Screw, Steel Material, 5/16 In. Length, #6-32 Thread Size, White Head Color, Painted Finish, Slotted Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161524 - Decorative screw
UPC/GTIN
781002158967 / 00781002158967
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$15.92 (Per 100)
Resources
Images
 
 
413WHT - Small Image
 
413WHT - Large Image
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
Steel
Material, Color, and Finish
Finish
Painted
Dimensions and Weight
Length
5/16
Size
#6-32 x 5/16 IN
Descriptions
extra long description
DOTTIE 413WHT 6-32 X 5/16 White Wal
Product Type
6-32 X 5/16 White Wall Plate Slotted Oval Head Screws
Description
#6-32 X 5/16'' WHITE SLOTTED OH WALL PLATE SCREW
Long Description
Oval Head Wall Plate Screw, Steel material, 5/16 in. length, #6-32 thread size, White head color, Painted finish, Slotted drive
Special Features
Features: Chip Resistant
Additional Information
Head Type
Oval
Screw Type
Wall Plate
Thread Size
#6-32
Manufacturer Information
Manufacturers Part Number
413WHT
Brand
LH DOTTIE
GTIN
00781002158967
UPC
781002158967
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Oval Head Wall Plate Screw
Packaging
Weight per each
0.0025
Carton
100
Uses, Certifications, and Standards
Application
Wall Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 413WHT.
Jump To:

Similar Items

Similar items are close alternatives to 413WHT, though they may not be 100% alike.

6-32 X 5/16 Brown Wall Plate Slotted Oval Head Screws
  • MFR Part #: 413BRN
  • GTIN: 00781002158929
  • Manufacturer: LH DOTTIE
6-32 X 5/16 Ivory Wall Plate Slotted Oval Head Screws
  • MFR Part #: 413IV
  • GTIN: 00781002158943
  • Manufacturer: LH DOTTIE
6-32 X 5/16 Almond Wall Plate Slotted Oval Head Screws
  • MFR Part #: 413ALD
  • GTIN: 00781002158981
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat