410 - 4'' X 100' Pipe Wrap (10 Mil)

LH Dottie

  • $25.56 (Each)
  • $25.56 (Each)

  • $306.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
410
Manufacturer
LH Dottie
Manufacturer's Part Number
410
Description
4'' X 100' Pipe Wrap (10 Mil)
Pipe Wrap, Polyvinyl Chloride Material, PVC Backing Material, 100 FT Length, 4 In Width, 10 Mil Thickness
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Fasteners
UNSPSC
31201519 - Pipe or hose repair tape
UPC/GTIN
781002281429 / 00781002281429
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.56 (Each)
Carton
$306.72 (Per 12)
Resources
Images
 
 
410 - Small Image
 
410 - Large Image
 
410 - Large Image
 
410 - Large Image
Attachments
 
 
410 - Specification Sheet
Features
Material
Polyvinyl Chloride
Material, Color, and Finish
Backing Material
PVC
Color
Matte Black Finish
Dimensions and Weight
Length
100 ft
Width
4 in
Thickness
10 mil
Size
4 IN x 100 FT
Descriptions
Features
Pipe Wrap is a polyvinyl chloride film coated with a rubber resin adhesive which protects pipe, joints, conduit and couplings for overhead or direct burial applications. It is corrosion and puncture Resistant.
Short Description
Pipe Wrap, Polyvinyl Chloride
Long Description
Pipe Wrap, Polyvinyl Chloride Material, PVC Backing Material, 100 ft Length, 4 in Width, 10 mil Thickness
Description
4'' X 100' PIPE WRAP (10 MIL)
Product Type
Pipe Wrap
extra long description
DOTTIE 410 PIPE WRAP,POLYVINYL CHLO
Special Features
Features: Corrosion and Puncture Resistant, Abrasion Resistant, Provides Electrical Protection, A Low Lead Product, Surface Marked
Additional Information
package quantity
12 CT
Temperature Range
140 DEG F Maximum
adhesion strength
20
Tensile Strength
40
Manufacturer Information
Manufacturers Part Number
410
Brand
LH DOTTIE
GTIN
00781002281429
UPC
781002281429
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Pipe Wrap
Packaging
Weight per each
2.35
Carton
12
Uses, Certifications, and Standards
Application
Pipe Joint;Conduit;Coupling
standard
UPC
You must have an account to view stock levels
These alternate items can be purchased instead of 410.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 410.

4IN X 100FT Pipe Wrap (10 Mil)
  • Our Part #: 410P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 410
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($306.72)
410P - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.56

Each

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with 410.
Jump To:

Frequently Purchased Together

These items are compatible and complement 410, providing enhanced or expanded functionality.

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Condui...
  • Our Part #: PVC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A52CA12
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($12.61) · 1,400 Feet ($1,765.96) ·
PVC2 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$126.14

Per 100 Feet

QTY:
Feet
Add
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Grav...
  • Our Part #: 55985
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55985
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 12 ($340.68) ·
55985 - Rectorseal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.39

Each

QTY:
Each
Add

* All prices subject to change.