2WS61 - #6 X 1'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • $0.09 (Each)
  • $0.09 (Each)

  • $8.52 (Per 100)
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
2WS61
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS61
Description
#6 X 1'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1 In. Length, #6 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002581666 / 00781002581666
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$8.52 (Per 100)
Resources
Images
 
 
2WS61 - Small Image
 
2WS61 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6 x 1 IN
Length
1
Descriptions
Description
#6 X 1'' PHIL/SLOT PH SHEET METAL SCREW
extra long description
DOTTIE 2WS61 6 X 1 Pan Head Slotted
Product Type
6 X 1 Pan Head Slotted/Phillips ( 2 Way ) SMS
Special Features
Features: Invincibox upto 2 Inch
Long Description
Sheet Metal Screw, Steel material, 1 in. length, #6 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type
Additional Information
Thread Size
#6
Head Type
Pan
Drive Type
Slotted/Phillips
Manufacturer Information
Manufacturers Part Number
2WS61
Brand
LH DOTTIE
GTIN
00781002581666
UPC
781002581666
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.004
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat