DITD12V20W - 20W 12V Omnidrive Dimmable

Diode Led

  • $117.77 (Each)
  • $117.77 (Each)
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
DITD12V20W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-TD-12V-20W
Description
20W 12V Omnidrive Dimmable
Recessed Gimbal Led Fixture, Dimmable, Led For Bulb Type, 1.1 In Height, 0.14 A Input Current Rating, 110 V Ac Input Voltage Rating, 5.5 In Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V DC Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, Culus Listed, 3.8 Oz Weight, 1.8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
848333002687 / 00848333002687
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.77 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Specifications Sheets
 
 
DITD12V20W - Specification Sheet
 
DITD12V20W - Specification Sheet
Images
 
 
DITD12V20W - Small Image
 
DITD12V20W - Small Image
 
DITD12V20W - Large Image
 
DITD12V20W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available
Athens
1 View Store
Cedar Park
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of DITD12V20W.
Jump To:

Similar Items

Similar items are close alternatives to DITD12V20W, though they may not be 100% alike.

24V DC 18-30W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Tria...
  • MFR Part #: ELV-30-24
  • Manufacturer: American Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.00) ·
ELV3024 - American Lighting, Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$62.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat