LA302R - 3 Wire 1PH 18IN Leads 0-300 Volts Surge Arrestors

DEL

  • $41.66 (Each)
  • $41.66 (Each)

  • $749.88 (Per 18)
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
LA302R
Manufacturer's Part Number
Description
3 Wire 1PH 18IN Leads 0-300 Volts Surge Arrestors
Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381302015
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.66 (Each)
Standard Packaging
$749.88 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
89
Resources
Images
 
 
LA302R - Small Image
 
LA302R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Distribution Centers

Location Stock Available
DFW RDC
21 View Store

A-L

Location Stock Available
Burleson
3 View Store
Kerrville
3 View Store

M-Z

Location Stock Available
San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat