LA302 - 3 Wire 1PH 36IN Leads 0-300 Volts Surge Arrestors

DEL

  • $50.00 (Each)
  • $50.00 (Each)

  • $900.00 (Per 18)
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
LA302
Manufacturer's Part Number
Description
3 Wire 1PH 36IN Leads 0-300 Volts Surge Arrestors
Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating, 1 LB Weight
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381302002
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.00 (Each)
Standard Packaging
$900.00 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
400
Resources
Specifications Sheets
 
 
LA302 - Specification Sheet
Images
 
 
LA302 - Small Image
 
LA302 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LA302.
Jump To:

Similar Items

Similar items are close alternatives to LA302, though they may not be 100% alike.

Surge Protector, 120/240 Vac; 15 Inch Lead Wire Connection; Application Ac Power...
  • MFR Part #: CHSA01
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CHSA01 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat