25021516 - Galvanized Nipple

Phoenix

  • $32.19 (Each)
  • $32.19 (Each)

  • $3,218.52 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
25021516
Manufacturer
Phoenix
Manufacturer's Part Number
25021516
Description
Galvanized Nipple
Conduit Pipe 25021516 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172005297 / 00782172005297
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.19 (Each)
Carton
$32.19 (Each)
Resources
Images
 
 
25021516 - Small Image
 
25021516 - Large Image
MSDS Sheets
 
 
25021516 - MSDS Sheet
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 Each
Descriptions
Product Type
1-1/2 X 8 Cond Nip Gal
Description
GALVANIZED NIPPLE
Long Description
Conduit Pipe 25021516 Phoenix Conduit Nipple, Steel, Galvanized, 8 IN Length, Trade Size: 1-1/2 IN, 1.9 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Additional Information
outside diameter
1.9 A
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25021516
sub brand
Phoenix
GTIN
00782172005297
UPC
782172005297
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Nipple
Trade Size
Trade Size
1.5 in in
Packaging
Weight per each
1.52
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
You must have an account to view stock levels
There were no add-on items found for 25021516.

* All prices subject to change.