21141000 - 1IN Aluminum Conduit Coupling

Phoenix

  • $21.77 (Each)
  • $21.77 (Each)

  • $2,177.37 (Per 100)
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
21141000
Manufacturer
Phoenix
Manufacturer's Part Number
21141000
Description
1IN Aluminum Conduit Coupling
Conduit Pipe 21141000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172011335 / 00782172011335
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.77 (Each)
Carton
$21.77 (Each)
Resources
Images
 
 
21141000 - Small Image
 
21141000 - Large Image
MSDS Sheets
 
 
21141000 - MSDS Sheet
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
Aluminum
Dimensions and Weight
Length
1.625 in
Descriptions
Product Type
1 Cond CPLG Alum
Long Description
Conduit Pipe 21141000 Phoenix Conduit Coupling, Trade Size: 1 IN, 1.525 IN Outside Diameter, 1-5/8 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Special Features
Made from 6063 alloy with a maximum Copper content of 0.1 PCT
Description
1IN ALUMINUM CONDUIT COUPLING
Additional Information
outside diameter
1.525 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21141000
sub brand
Phoenix
GTIN
00782172011335
UPC
782172011335
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
1 PH
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 21141000.
Jump To:

Similar Items

Similar items are close alternatives to 21141000, though they may not be 100% alike.

1 Aluminum Coupling
  • Our Part #: ALUCPLG1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-1
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($413.36) ·
ALUCPLG1 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat