XJG68SA - 2" Expansion Joint

Eaton

  • $1096.19 (Each)
  • $1,096.19 (Each)

Availability: Currently Out Of Stock
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
XJG68SA
Manufacturer
Eaton
Manufacturer's Part Number
XJG68 SA
Description
2" Expansion Joint
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 8" Maximum Conduit Movement, 2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274915937 / 00782274915937
Weight per unit
4.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,096.19 (Each)
Resources
Images
 
 
XJG68SA - Small Image
 
XJG68SA - Large Image
Attachments
 
 
XJG68SA - Specification Sheet
Brochures
 
 
XJG68SA - Brochure
Tech Bulletins
 
 
XJG68SA - Tech Bulletin
Other Links
 
 
XJG68SA - Other
 
XJG68SA - Other
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
Copper Free Aluminum
Descriptions
Description
2" EXPANSION JOINT
Product Type
2 Al CND Exp JNT Int GRD Max CND MVT 8
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
extra long description
CRS-H XJG68 SA 2 AL CND EXP JNT INT
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Copper-free aluminum, 8" maximum conduit movement, 2" trade size
Additional Information
dimensions
12.7500 IN X 4.3800 IN X 4.3800 IN
Manufacturer Information
Manufacturers Part Number
XJG68 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274915937
UPC
782274915937
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Expansion coupling
Packaging
Weight per each
4.6999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB1
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat