UNY405SA - 1-1/4" Male Union

Eaton

  • $144.39 (Each)
  • $144.39 (Each)

  • $721.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UNY405SA
Manufacturer
Eaton
Manufacturer's Part Number
UNY405 SA
Description
1-1/4" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Copper-Free Aluminum, 1-1/4"
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101972 / 00782274101972
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.39 (Each)
Standard Packaging
$721.95 (Per 5)
Resources
Images
 
 
UNY405SA - Small Image
 
UNY405SA - Large Image
 
UNY405SA - Large Image
Attachments
 
 
UNY405SA - Specification Sheet
Tech Bulletins
 
 
UNY405SA - Tech Bulletin
Other Links
 
 
UNY405SA - Other
Features
connection
Threaded
Descriptions
Product Type
1 1/4 NPT Male Uny Al Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Description
1-1/4" MALE UNION
extra long description
CRS-H UNY405 SA 1 1/4 NPT MALE UNY
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, 1-1/4"
Special Features
2-3/4 In Diameter X 3-3/16 In Length
Additional Information
dimensions
3.6300 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY405 SA
GTIN
00782274101972
UPC
782274101972
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.69
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of UNY405SA.
Jump To:

Cross Referenced

These items are similar to UNY405SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY125NR-A Appleton Electric 00781381257732
UNY405 SA Eaton Crouse-Hinds 00782274101972
GUM-4 Killark 00783936270142
UNY-125A O-Z Gedney 00783126552829
EXMU-4 Thomas & Betts Conduit n/a
There were no add-on items found for UNY405SA.

* All prices subject to change.