UNF505 - 1-1/2" Female Union

Eaton

  • $137.75 (Each)
  • $137.75 (Each)

  • $688.75 (Per 5)
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
UNF505
Manufacturer
Eaton
Manufacturer's Part Number
UNF505
Description
1-1/2" Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Steel, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274644301 / 00782274644301
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.75 (Each)
Standard Packaging
$688.75 (Per 5)
Resources
Images
 
 
UNF505 - Small Image
 
UNF505 - Large Image
 
UNF505 - Large Image
Attachments
 
 
UNF505 - Specification Sheet
Tech Bulletins
 
 
UNF505 - Tech Bulletin
Other Links
 
 
UNF505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
1 1/2 NPT Female Unf Union
Description
1-1/2" FEMALE UNION
extra long description
CRS-H UNF505 1 1/2 NPT FEMALE UNF U
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Steel, 1-1/2"
Special Features
3-1/16 In Diameter X 2-5/8 In Length
Additional Information
dimensions
2.7500 IN X 3.0600 IN X 3.0600 IN
Manufacturer Information
Manufacturers Part Number
UNF505
Brand
Eaton
GTIN
00782274644301
UPC
782274644301
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
1.7
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF505.
Jump To:

Similar Items

Similar items are close alternatives to UNF505, though they may not be 100% alike.

Unilets Unf Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 2.19...
  • Our Part #: UNF150NR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNF150NR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($424.95) · 25 ($2,124.75) ·
UNF150NR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNF505 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF150NR Appleton Electric 00781381257671
UNF505 Eaton Crouse-Hinds 00782274644301
UNF506 Eaton Crouse-Hinds 00782274071015
UNF5 Killark 00783936011943
UNF-150 O-Z Gedney 00783126552089
UNF505TB Thomas & Betts 00786210970189
UNF505 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat