UNF405SA - 1-1/4" Alu Female Union

Eaton

  • $174.98 (Each)
  • $174.98 (Each)

  • $874.90 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
UNF405SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF405 SA
Description
1-1/4" Alu Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, 1-1/4"
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101859 / 00782274101859
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.98 (Each)
Standard Packaging
$874.90 (Per 5)
Resources
Images
 
 
UNF405SA - Small Image
 
UNF405SA - Large Image
 
UNF405SA - Large Image
Attachments
 
 
UNF405SA - Specification Sheet
Tech Bulletins
 
 
UNF405SA - Tech Bulletin
Other Links
 
 
UNF405SA - Other
Descriptions
Product Type
1 1/4 NPT Female Al Unf Union
Description
1-1/4" ALU FEMALE UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF405 SA 1 1/4 NPT FEMALE AL
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, 1-1/4"
Additional Information
dimensions
2.2500 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNF405 SA
GTIN
00782274101859
UPC
782274101859
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.122
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of UNF405SA.
Jump To:

Cross Referenced

These items are similar to UNF405SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF125NR-A Appleton Electric 00781381257664
UNF405 SA Eaton Crouse-Hinds 00782274101859
GUF-4 Killark 00783936270043
UNF-125A O-Z Gedney 00783126551822
EXFU-4 Thomas & Betts Conduit n/a

* All prices subject to change.