TP804 - 4G BLNK, FLT BX CVR

Eaton

  • $47.69 (Each)
  • $47.69 (Each)

  • $238.44 (Per 5)

  • $4,768.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP804
Manufacturer
Eaton
Manufacturer's Part Number
TP804
Description
4G BLNK, FLT BX CVR
Eaton Crouse-Hinds Series Blank Box Cover, Blank, Steel, Four-Gang
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108040 / 00786189108040
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.69 (Each)
Carton
$47.69 (Each)
Standard Packaging
$238.44 (Per 5)
Resources
Images
 
 
TP804 - Small Image
 
TP804 - Large Image
Attachments
 
 
TP804 - Specification Sheet
Tech Bulletins
 
 
TP804 - Tech Bulletin
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
10-5/8 In Length
Descriptions
Description
4G BLNK,FLT BX CVR
extra long description
THEP TP804 4 G BOX CVR FLT BLNK
Product Type
4 G Box CVR FLT BLNK
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Long Description
Eaton Crouse-Hinds series Blank Box Cover, Blank, Steel, Four-gang
Special Features
Four Gang, Weight 94 Lb per 100
Construction
Welded
Additional Information
dimensions
10.6300 IN X 4.2500 IN X 0.0600 IN
Manufacturer Information
Manufacturers Part Number
TP804
Brand
EATON CROUSE-HINDS SERIES
GTIN
00786189108040
UPC
786189108040
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Blank Box Cover
Packaging
Weight per each
0.94
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of TP804.
Jump To:

Cross Referenced

These items are similar to TP804 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP804 Eaton Crouse-Hinds 00786189108040
GBBC-4 Garvin Industries 00785592109316
10084 Mulberry 00095327100847
4M4-B Orbit Industries 00835243013261
846 Raco 00050169008461
4-GCB Thomas & Betts 00785991130409
GB-4 Thomas & Betts n/a
4-GCB Thomas & Betts Conduit n/a

* All prices subject to change.