TP738 - [10] 4~11/16IN Gfci

Eaton

  • $42.37 (Each)
  • $42.37 (Each)

  • $423.70 (Per 10)

  • $4,236.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP738
Manufacturer
Eaton
Manufacturer's Part Number
TP738
Description
[10] 4~11/16IN Gfci
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One Ground Fault Interrupter, 9.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189107388 / 00786189107388
Weight per unit
0.505 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.37 (Each)
Carton
$42.37 (Each)
Standard Packaging
$423.70 (Per 10)
Resources
Images
 
 
TP738 - Small Image
 
TP738 - Large Image
Attachments
 
 
TP738 - Specification Sheet
Tech Bulletins
 
 
TP738 - Tech Bulletin
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
extra long description
THEP TP738 4 11/16 SQ 1 GRND FAULT
Product Type
4 11/16 SQ 1 GRND Fault Interr Surf CVR
Description
[10] 4~11/16IN GFCI
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series Square Surface Cover, 4-11/16", Raised surface, Steel, For one ground fault interrupter, 9.0 cubic inch capacity
Special Features
Weight 45 Lb per 100
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP738
GTIN
00786189107388
UPC
786189107388
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square surface cover
Packaging
Weight per each
0.505
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP738.
Jump To:

Cross Referenced

These items are similar to TP738 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8484 Appleton Electric 00687855604920
TP738 Eaton Crouse-Hinds 00786189107388
72C47 Garvin Industries 00785592722812
11532 Mulberry 00095327115322
5504 Orbit Industries 00835243013575
8485-C O-Z Gedney 00687855620616
856 Raco 00050169008560
RSL-16 Thomas & Betts 00785991015164
RSL-16 Thomas & Betts Conduit n/a

* All prices subject to change.