TP7296 - 2G WP Blank Cover

Eaton

  • $4.73 (Each)
  • $4.73 (Each)

  • $236.51 (Per 50)

  • $473.02 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)
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
TP7296
Manufacturer
Eaton
Manufacturer's Part Number
TP7296
Description
2G WP Blank Cover
Eaton Crouse-Hinds Series Weatherproof Blank Outlet Cover, Gray, Steel, Two-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072969 / 00786189072969
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.73 (Each)
Carton
$4.73 (Each)
Standard Packaging
$236.51 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Tech Bulletins
 
 
TP7296 - Tech Bulletin
Attachments
 
 
TP7296 - Specification Sheet
Images
 
 
TP7296 - Small Image
 
TP7296 - Large Image
Other Links
 
 
TP7296 - Other
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
Steel
Number Of Gangs
2
Material, Color, and Finish
Color
Gray
Descriptions
Description
2G WP BLANK COVER
Extra Long Description
CRH TP7296 2 G BLNK BOX WP CVR GRAY
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Long Description
Eaton Crouse-Hinds series weatherproof blank outlet cover, Gray, Steel, Two-gang
Product Type
2 G BLNK Box WP CVR Gray
Special Features
Two Gang, With Gasket, Weight 12.5 Lb per 100
Additional Information
Dimensions
4.6300 IN X 0.2500 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7296
GTIN
00786189072969
UPC
786189072969
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof blank outlet cover
Packaging
Weight per each
0.242
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
Mounting
BOX
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TP7296.
Jump To:

Cross Referenced

These items are similar to TP7296 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WCB24 Appleton Electric 00687855030453
TP7296 Eaton Crouse-Hinds 00786189072969
WM2B-GY Leviton 00078477809013
37260 Morris 00601986372602
30283 Mulberry 00095327302838
WPB2G Legrand Pass & Seymour 00785007269888
5175-0 Raco 00050169517505
BC200S Raco 00092326110044
CR2 RAB Lighting 00019813930725
2CCB Thomas & Betts 00042269350458
S440E Thomas & Betts 00042269654655
SP411G Thomas & Betts n/a
2CFSB Thomas & Betts 00042269445208
SP411-G Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat