TP7206 - 1 G WP Dupl Rec or Comb S

Eaton

  • $4.47 (Each)
  • $4.47 (Each)

  • $223.62 (Per 50)

  • $447.24 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TP7206
Manufacturer
Eaton
Manufacturer's Part Number
TP7206
Description
1 G WP Dupl Rec or Comb S
Eaton Crouse-Hinds Series Weatherproof Self-Closing Cover, Natural, Die Cast Aluminum, Single-Gang, Duplex Receptacle or Combination Switch
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072068 / 00786189072068
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.47 (Each)
Carton
$4.47 (Each)
Standard Packaging
$223.62 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
TP7206 - Small Image
 
TP7206 - Large Image
Attachments
 
 
TP7206 - Specification Sheet
Tech Bulletins
 
 
TP7206 - Tech Bulletin
Other Links
 
 
TP7206 - Other
Features
Number of Gangs
1
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
1 G WP Dupl Rec or Comb SW CVR Natur
Description
1 G WP DUPL REC OR COMB S
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
extra long description
THEP TP7206 1 G WP DUPL REC OR COMB
Long Description
Eaton Crouse-Hinds series weatherproof self-closing cover, Natural, Die cast aluminum, Single-gang, Duplex receptacle or combination switch
Special Features
With Gasket, Single Gang, Weight 38 Lb per 100
Additional Information
dimensions
2.8100 IN X 0.8100 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7206
GTIN
00786189072068
UPC
786189072068
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof self-closing cover
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
Contact Manufacturer
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for TP7206.

* All prices subject to change.