TP709 - 1G STL SW BX Ext Ring

Eaton

  • $11.04 (Each)
  • $11.04 (Each)

  • $551.97 (Per 50)

  • $1,103.94 (Per 100)

In-Stock: 60 available at other locations ( find a store with stock)
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
TP709
Manufacturer
Eaton
Manufacturer's Part Number
TP709
Description
1G STL SW BX Ext Ring
Eaton Crouse-Hinds Series TP Switch Box Extension, Steel, Fits Inside All 3" X 2" Width Boxes, Maximum Adjustable Depth 0.78", Furnished With Mounting Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189107098 / 00786189107098
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Carton
$11.04 (Each)
Standard Packaging
$551.97 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
60
Resources
Images
 
 
TP709 - Small Image
 
TP709 - Large Image
Attachments
 
 
TP709 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Description
1G STL SW BX EXT RING
Extra Long Description
CRH TP709 SW BOX EXTENSION
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
Long Description
Eaton Crouse-Hinds series TP switch box extension, Steel, Fits inside all 3" x 2" width boxes, maximum adjustable depth 0.78", furnished with mounting screws
Product Type
SW Box Extension
Special Features
Fits inside all 3" x 2" width boxes, maximum adjustable depth 0.78", furnished with mounting screws
Additional Information
Dimensions
3.0000 IN X 2.0000 IN X 0.7800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP709
GTIN
00786189107098
UPC
786189107098
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box extension
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
3 View Store
Lenexa
11 View Store

M-Z

Location Stock Available
Roswell
4 View Store
These alternate items can be purchased instead of TP709.
Jump To:

Similar Items

Similar items are close alternatives to TP709, though they may not be 100% alike.

Cross Referenced

These items are similar to TP709 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1490 Appleton Electric 00687855770755
BE1 Arlington 00018997401601
TP709 Eaton Crouse-Hinds 00786189107098
SBEX Garvin Industries 00785592107053
SB-EXT Orbit Industries 00835243010482
976 Raco 00050169009765
220-EXT Thomas & Betts n/a
SBEX Thomas & Betts 00785991124002
220EXT Thomas & Betts n/a
SBEX Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat