TP7082 - 1G 2-5/8"DP Al WP Box

Eaton Crouse-Hinds

  • $31.51 (Each)
  • $31.51 (Each)

  • $787.65 (Per 25)

  • $3,150.60 (Per 100)

In-Stock: 23 available at other locations ( find a store with stock)
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
TP7082
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
TP7082
Description
1G 2-5/8"DP Al WP Box
Eaton Crouse-Hinds Series Weatherproof Outlet Box, 24.0 Cu In, Gray, 2-5/8" Deep, Die Cast Aluminum, Single-Gang, (3) 1" Outlet Holes, Rectangular, With Lugs
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189070828 / 00786189070828
Weight per unit
0.784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.51 (Each)
Carton
$787.65 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
TP7082 - Small Image
 
TP7082 - Large Image
Attachments
 
 
TP7082 - Specification Sheet
Other Links
 
 
TP7082 - Other
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
Die Cast Aluminum
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2-5/8
Size
1/2 In holes
Descriptions
Construction
Corrosive Resistant
Description
1G 2-5/8"DP AL WP BOX
Extra Long Description
CRH TP7082 1 G DP WP BOX LUG 1 3 HO
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Long Description
Eaton Crouse-Hinds series weatherproof outlet box, 24.0 cu in, Gray, 2-5/8" deep, Die cast aluminum, Single-gang, (3) 1" outlet holes, Rectangular, with lugs
Product Type
1 G DP WP Box Lug 1 3 Hole Gray
Special Features
Includes Mounting Feet, Dimension 2-7/8 In Width X 2-21/32 In Depth X 4-4/16 In Height, Weight 80 Lb per 100
Additional Information
Cable Entry
(1) Back, (1) Each End
Dimensions
4.5600 IN X 2.8800 IN X 2.6300 IN
Number Of Outlet
(3) 1 in
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
TP7082
GTIN
00786189070828
UPC
786189070828
Taxonomies, Classifications, and Categories
Type
Weatherproof outlet box
Packaging
Weight per each
0.784
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
Mounting
FEET
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
23 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TP7082.
Jump To:

Similar Items

Similar items are close alternatives to TP7082, though they may not be 100% alike.

Cross Referenced

These items are similar to TP7082 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WDM110 Appleton Electric 00687855030620
RB53870 Bryant Electric 00781786538702
TP7082 Eaton Crouse-Hinds 00786189070828
TP7082 Eaton Wiring Devices 786189070828
36110 Morris 00601986361101
30589 Mulberry 95327305891
1DB100-3 Orbit Industries 835243005723
WDM110 O-Z Gedney 687855030620
WPBD43 Legrand Pass & Seymour 785007116021
T100 Perfect Line n/a
5387-0 Raco 50169538708
53870 Raco 00050169538708
DB-100V Teddico-BWF 87115271082
IHD3-3 Thomas & Betts 42269393325
1HD33 Thomas & Betts n/a
T100 Thomas & Betts Conduit n/a
WDB13100 Topaz 751338850798

* All prices subject to change.

Begin Live Chat