TP684 - 3G 2-1/2"DP Masonry BX, 1/2 & 3/4 Ko

Eaton

  • $38.96 (Each)
  • $38.96 (Each)

  • $194.79 (Per 5)

  • $3,895.80 (Per 100)

In-Stock: 60 available at other locations ( find a store with stock)
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
TP684
Manufacturer
Eaton
Manufacturer's Part Number
TP684
Description
3G 2-1/2"DP Masonry BX, 1/2 & 3/4 Ko
Eaton Crouse-Hinds Series Masonry Box, (6) 1/2", (6) 3/4", 2-1/2", (3) 1/2", (3) 3/4", Steel, Three-Gang, (2) 1/2", (2) 3/4", 46.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106848 / 00786189106848
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.96 (Each)
Carton
$194.79 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
60
Resources
Attachments
 
 
TP684 - Specification Sheet
Other Links
 
 
TP684 - Other
 
TP684 - Other
Images
 
 
TP684 - Small Image
 
TP684 - Large Image
 
TP684 - Large Image
 
TP684 - Large Image
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
Colorless
Dimensions and Weight
Depth
2-1/2
Height
3-3/4
Width
5-9/16
Descriptions
Construction
Welded
Description
3G 2-1/2"DP MASONRY BX, 1/2 & 3/4 KO
Extra Long Description
CRH TP684 3 G MASON BOX 2 1/2 DP 1/
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Long Description
Eaton Crouse-Hinds series Masonry Box, (6) 1/2", (6) 3/4", 2-1/2", (3) 1/2", (3) 3/4", Steel, Three-gang, (2) 1/2", (2) 3/4", 46.5 cubic inch capacity
Product Type
3 G Mason Box 2 1/2 DP 1/2 and 3/4 Ko
Special Features
Weight 129 Lb per 100
Additional Information
Dimensions
5.5600 IN X 3.7500 IN X 3.7500 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP684
GTIN
00786189106848
UPC
786189106848
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.29
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
4 View Store
Springdale
8 View Store

M-Z

Location Stock Available
Pecos
1 View Store
Rogers
7 View Store
These alternate items can be purchased instead of TP684.
Jump To:

Similar Items

Similar items are close alternatives to TP684, though they may not be 100% alike.

Cross Referenced

These items are similar to TP684 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M3250 Appleton Electric 00687855492855
TP684 Eaton Crouse-Hinds 00786189106848
692 Raco 00050169006924
3-MBS Thomas & Betts 00781720005024
GW-325-G Thomas & Betts 00785991920901
TB-325 Garvin Industries n/a
GW325 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat