TP676 - 2-3/4D G SWBX W/Ers&1/2 Ko

Eaton

  • $7.58 (Each)
  • $7.58 (Each)

  • $378.87 (Per 50)

  • $757.74 (Per 100)

In-Stock: 50 available locally (Nacogdoches, TX) ( change location)
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
TP676
Manufacturer
Eaton
Manufacturer's Part Number
TP676
Description
2-3/4D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 61 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106763 / 00786189106763
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Carton
$7.58 (Each)
Standard Packaging
$378.87 (Per 50)
Stock Availability
Nacogdoches
50 (Check another store)
All Stores
2,710
Resources
Tech Bulletins
 
 
TP676 - Tech Bulletin
Images
 
 
TP676 - Small Image
 
TP676 - Large Image
Attachments
 
 
TP676 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
2-3/4
Height
2-3/4 in
Length
3 in
Width
2 in
Descriptions
Construction
Welded
Description
2-3/4D G SWBX W/ERS&1/2 KO
Extra Long Description
CRH TP676 2 3/4 DP COND SW BOX EARS
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 61 lb/100
Product Type
Steel Switch Box
Short Description
Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
Dimensions
2.0000 IN X 2.7500 IN X 3.0000 IN
Knockout Size
1/2 in
Knockouts
true
Mounting Type
Ear Mount
Number Of Knockouts
5
Package Quantity
50 PK
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP676
GTIN
00786189106763
UPC
786189106763
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight
61 lb/100
Weight per each
0.61
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
14 cu.in
Mounting
(1) Screw Ear
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,710

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store
Nacogdoches
50 View Store
These alternate items can be purchased instead of TP676.
Jump To:

Similar Items

Similar items are close alternatives to TP676, though they may not be 100% alike.

Cross Referenced

These items are similar to TP676 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
333 Appleton Electric 00687855761456
53 Eaton Crouse-Hinds 00784564100535
TP676 Eaton Crouse-Hinds 00786189106763
G602 Garvin Industries 00785592601117
GMB-1 Orbit Industries 00835243011373
560 Raco 00050169005606
53 Thomas & Betts 00781720003167
CW12 Thomas & Betts 00785991105308
CW-1/2 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat