TP672 - 2-3/4D G SWBX W/1/2 Ko

Eaton

  • $7.89 (Each)
  • $7.89 (Each)

  • $394.32 (Per 50)

  • $788.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP672
Manufacturer
Eaton
Manufacturer's Part Number
TP672
Description
2-3/4D G SWBX W/1/2 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 59 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Switch Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106725 / 00786189106725
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.89 (Each)
Carton
$7.89 (Each)
Standard Packaging
$394.32 (Per 50)
Resources
Images
 
 
TP672 - Small Image
 
TP672 - Large Image
 
TP672 - Large Image
 
TP672 - Large Image
Attachments
 
 
TP672 - Specification Sheet
Tech Bulletins
 
 
TP672 - Tech Bulletin
Other Links
 
 
TP672 - Other
 
TP672 - Other
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-3/4 in
Depth
2-3/4
Descriptions
Description
2-3/4D G SWBX W/1/2 KO
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 59 lb/100
Short Description
Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO
Special Features
Made of Steel
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP672 2 3/4 DP COND SW BOX 1/2
Construction
Welded
Additional Information
Cable Entry Type
Knockout
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
50 PK
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Screw Mount
dimensions
2.0000 IN X 2.7500 IN X 3.0000 IN
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP672
GTIN
00786189106725
UPC
786189106725
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight
59 lb/100
Weight per each
0.58
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Conduit
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP672.
Jump To:

Similar Items

Similar items are close alternatives to TP672, though they may not be 100% alike.

Gangable Switch Box, 14 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-3/4 Inch...
  • Our Part #: CWLE1225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CWLE1/2-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($198.17)
CWLE1225 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP672 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
333LE Appleton Electric 00687855761609
TP672 Eaton Crouse-Hinds 00786189106725
561 Raco 00050169005613
53NE Thomas & Betts n/a
CWLE12 Thomas & Betts n/a

* All prices subject to change.