TP620 - [25]~ 4INX2IN Deep

Eaton

  • $35.98 (Each)
  • $35.98 (Each)

  • $899.57 (Per 25)

  • $3,598.27 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TP620
Manufacturer
Eaton
Manufacturer's Part Number
TP620
Description
[25]~ 4INX2IN Deep
Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 2", Steel, 1/2" and 3/4" Single Row, 23.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106206 / 00786189106206
Weight per unit
0.582 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.98 (Each)
Carton
$35.98 (Each)
Standard Packaging
$899.57 (Per 25)
Resources
Images
 
 
TP620 - Small Image
 
TP620 - Large Image
Attachments
 
 
TP620 - Specification Sheet
Tech Bulletins
 
 
TP620 - Tech Bulletin
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Descriptions
extra long description
THEP TP620 4 OCT CONCR BOX 2 DP
Product Type
4 Oct Concr Box 2 DP
Features
Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to
Description
[25]~ 4INX2IN DEEP
Long Description
Eaton Crouse-Hinds series Octagon Concrete Box, 4", 2", Steel, 1/2" and 3/4" single row, 23.0 cubic inch capacity
Special Features
Weight 60 Lb per 100
Construction
Welded
Additional Information
Knockouts
1/2" and 3/4" single row
dimensions
4.0000 IN X 4.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP620
GTIN
00786189106206
UPC
786189106206
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon concrete box
Packaging
Weight per each
0.582
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP620.
Jump To:

Cross Referenced

These items are similar to TP620 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OCR-2 Appleton Electric n/a
0CR2 Appleton Electric n/a
OCR2 Appleton Electric 00687855640751
TP620 Eaton Crouse-Hinds 00786189106206
OCR-200 Garvin Industries 00785592408242
2CB Orbit Industries 00835243010802
0CR2 O-Z Gedney n/a
270 Raco 00783936010267
270RAC Raco 00050169002704
54531-1234 Thomas & Betts 00785991174052
900 Thomas & Betts n/a
54531-1/2-3/4 Thomas & Betts Conduit n/a
Z453-SP Unity Manufacturing 00091617106704

* All prices subject to change.